Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Groundlight Walk over Flood Blue LED IP68 1W Stainless Steel
By Collingwood Lighting
Order Code:
ZT4997535S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/groundlight-walk-over-flood-blue-led-ip68-1w-stainless-steel/p/ZT4997535S
Add to quotation
View all Site Lights
Description
Collingwood Lighting GROUNDLIGHT WALK OVER FLOOD BLUE LED IP68 1W STAINLESS STEEL GL019 GL019FBLUE
Specifications
Specifications for Groundlight Walk over Flood Blue LED IP68 1W Stainless Steel
IP Rating
IP68
Outer Diameter
40mm
Light Source Type
LED non-replaceable
Maximum System Power
2W
Colour of Light
Blue
Housing Colour
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome