Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Groundlight Walk over Flood Warm White LED 1W SS IP68 - GL019FWARMWHITE
By Collingwood Lighting
Order Code:
ZT5010221S
£92.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
92.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/groundlight-walk-over-flood-warm-white-led-1w-ss-ip68-gl019fwarmwhite/p/ZT5010221S
Add to quotation
View all Site Lights
Description
Collingwood Lighting GROUNDLIGHT WALK OVER FLOOD WARM WHI LED 1W SS IP68 GL019 GL019FWARMWHITE
Specifications
Specifications for Groundlight Walk over Flood Warm White LED 1W SS IP68 - GL019FWARMWHITE
IP Rating
IP68
Colour Temperature
3000 - 3000 K
Outer Diameter
40mm
Maximum System Power
1W
Colour of Light
White
Light Source Type
LED replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome