Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Groundlight Walk over Flood Warm White LED 3 x 1W SS IP68
By Collingwood Lighting
Order Code:
ZT4999992S
£164.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
164.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/groundlight-walk-over-flood-warm-white-led-3-x-1w-ss-ip68/p/ZT4999992S
Add to quotation
View all Site Lights
Description
Collingwood Lighting GROUNDLIGHT WALK OVER FLOOD WARM WHI LED 3X1W SS IP68 GL050 GL050WARMWHITE
Specifications
Specifications for Groundlight Walk over Flood Warm White LED 3 x 1W SS IP68
Colour Temperature
3000 - 3000 K
IP Rating
IP68
Outer Diameter
76mm
Colour of Light
White
Housing Colour
Stainless Steel
Maximum System Power
3W
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome