Groundlight Walk over Spot Warm White LED 1W Stainless Steel IP68

Order Code: ZT5010191S

£79.99 Inc VAT (20%)


Description

Collingwood Lighting GROUNDLIGHT WALK OVER SPOT WARM WHI LED 1W STNLSS STL IP68 GL019 GL019SWARMWHITE

Specifications for Groundlight Walk over Spot Warm White LED 1W Stainless Steel IP68
  • Colour Temperature
    3000 - 3000 K
  • IP Rating
    IP68
  • Outer Diameter
    33mm
  • Light Source Type
    LED non-replaceable
  • Maximum System Power
    1W
  • Colour of Light
    White
  • Housing Colour
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome