Film with confidence and harness your creativity thanks to a unique tripod grip with a remote control, adjustable head and superb ergonomics designed for stable shooting. Small, stable and highly flexible Capture movies and stills in new dynamic ways using this handheld tripod grip with a wireless remote control for excellent creative versatility. Capture videos with fresh creativity Thanks to a head that rotates or tilts and which can be locked in many different positions at given angles, the tripod grip offers great flexibility. Explore new angles with one hand operation Film at flattering high angles for video blogs and mount your external microphone in different positions, leaving you to focus on giving your best performance. Shoot for longer thanks to great ergonomics Thanks to its lightweight design with superb handling, capture more usable footage and enjoy remote operation with up to 10, 000 hours battery life. Extend your reach with a handy remote control The tripod grip comes bundled with the Canon BR-E1 wireless remote control which controls the cameras shutter, zoom, movie recording and AF from a distance.* *Check camera specifications for functionality Works with compatible Canon cameras The tripod grip is designed to work best with the PowerShot G7 X Mark III plus other models such as the EOS M6 Mark II with EF-M lenses.* *Check camera specifications for functionality