High CRI 96+ 3350 Lumen Site Light with 5 Colour Temperatures

Order Code: ZT3612344S

£219.99 Inc VAT (20%)


Description

Illuminate your workspace with the High CRI (96+) 3350 Lumen Site Light, offering five colour temperatures for tailored lighting. Ideal for a range of uses, it ensures precise colour rendering with a powerful 3350-lumen output.

Features and Benefits
• Versatile rechargeable battery and mains operability
• The battery/charge indicator keeps you informed, preventing unexpected disruptions
• Versatile lighting with 5 colour temperatures
• High CRI (96+) for accurate colour rendering
• Convenient mains 5m multi-country charger/power lead
• Flexible positioning with a 180° adjustable stand

Typical Applications
• Construction sites
• Outdoor work
• Job sites
• Event lighting
• Task lighting
• DIY projects

See full description
Specifications for High CRI 96+ 3350 Lumen Site Light with 5 Colour Temperatures
  • MFR Part No.
    CRI-3350
  • Ingress Protection Rating (IP Rating)
    IP65
  • Bulb Type
    LED
  • Head Type
    Single
  • Voltage
    11.1V
  • Overall Depth
    75mm
  • Light Type
    Worklight
  • Power Source
    Mains
    Rechargable Battery
  • Overall Height
    200mm
  • Overall Width
    225mm
  • Cable Length
    5m