IL230R rechargeable LED work light, 135/230 lm, black, LxWxH 173 x 27 x 28 mm. Bulb = LED. Operating life = 4 hrs. Luminous flux = 135/230 lumen. Max. brightness = 500 lux. Illuminates up to = 25 m. Luminous colour = daylight white. Colour temperature = 6500 K. Colour reproduction index = 80. Power supply = operated by rechargeable battery. Battery version = lithium polymer rechargeable battery. Rechargeable battery voltage = 3.7 V. Battery capacity = 0.7 Ah. Charging time = 1.5 hrs. Mains voltage = 5 V, DC. Power = 0, 003 kW. Protection type = IP20. Length = 174 mm. Width = 28 mm. Height = 28 mm. Light head diameter = 28 mm. Weight = 0.10 kg. Material = ABS, TPE. Powerful, bright light and intense illumination of 230 lumens when using the main lamp. Small additional light on the lamp head with 135 lumens. Base that rotates 360° including magnet for flexible light alignment. Robust, rubber coated plastic housing with retaining clip on the rear of the housing. Built-in LiPo battery pack (3.7 V/700 mAh) USB power supply unit as a charging option (not included in scope of delivery) Battery charge level indicated by LED. The small, handy and reliable light is easy to integrate into the demanding daily routine when working on a lifting platform, performing inspections, or jobs in workshops or industry. The lamp produces an intense light due to the use of COB LED technology. The bright main luminaire has a brightness of 230 lumens. An additional spotlight on the lamp head with 135 lumens provides a powerful precision light that guarantees you won't overlook anything. The LED light has a colour temperature of approx. 6500 K and therefore reduces strain on the eyes. This means a pleasantly natural, white light that does not cause fatigue and ensures the user can work at ease. Universal use The light features a base that rotates 360° into which a magnet has been integrated. The light can also be secured anywhere using the retaining clip. This leaves both hands free for the work you are doing in the workshop, on construction sites or during assembly tasks. Powerful battery - charge and go A built-in 3.7 V lithium-polymer battery ensures a long operating time and constant brightness. The workshop light operates for up to 4 hours and the additional light operates for approx. 3 hours. The lamp can be charged with a USB charger directly at the socket, or by using a car adapter in a vehicle (not included) The practical charge indicator reliably indicates the charge status. Whatever you're working on when out and about or at home, the IL230R ensures you'll have the right spotlight at hand to shed light on the situation