IL500R Rechargeable LED Work Light, 130/500 Lm, Black, LxWxH 320 X 43 X 33mm

Order Code: ZT2701606S

£79.99 Inc VAT (20%)


Description

IL500R rechargeable LED work light, 130/500 lm, black, LxWxH 320 x 43 x 33 mm. Bulb = COB LED. Operating life = 2 hrs. Luminous flux = 130/500 lumen. Max. brightness = 470 lux. Illuminates up to = 22 m. Luminous colour = daylight white. Colour temperature = 6500 K. Colour reproduction index = 80. Power supply = operated by rechargeable battery. Battery version = lithium polymer rechargeable battery. Rechargeable battery voltage = 3.7 V. Battery capacity = 2.5 Ah. Charging time = 4 hrs. Mains voltage = 5 V, DC. Power = 0, 005 kW. Protection type = IP20. Length = 320 mm. Width = 43 mm. Height = 33 mm. Weight = 0.26 kg. Material = TPE, PC. Powerful, bright light and intense illumination of 500 lumens when using the main lamp. Small additional light on the lamp head with 130 lumens. Built-in Li-ion battery pack (3.7 V/2500 mAh) Robust plastic housing with folding hinge and retaining clip on the rear of the housing. The base includes a magnet and suspension hook for flexible light alignment. USB power supply unit as a charging option (not included in scope of delivery) Battery charge level indicated by LED. The handy and reliable light is easy to integrate into the demanding daily routine when working on a lifting platform, performing inspections, or jobs in workshops or industry. The lamp produces an intense light due to the use of COB LED technology. The bright main luminaire has a brightness of 500 lumens. An additional spotlight on the lamp head with 130 lumens provides a powerful precision light that guarantees you won't overlook anything. The LED light has a colour temperature of approx. 6500 K and therefore reduces strain on the eyes. This means a pleasantly natural, white light that does not cause fatigue and ensures the user can work at ease. Universal use The lamp has a magnetic base into which a hook has been integrated. This allows the lamp to be secured anywhere. This leaves both hands free for the work you are doing in the workshop, on construction sites or during assembly tasks. The light features a hinge in the middle of lamp so that the work light can be positioned anywhere. Powerful battery - charge and go A built-in 3.7 V lithium-ion battery ensures a long operating time and constant brightness. The workshop light operates for up to 12 hours and the additional light operates for approx. 8 hours. The lamp can be charged with a USB charger directly at the socket, or by using a car adapter in a vehicle (not included) The practical charge indicator reliably indicates the charge status. Whatever you're working on when out and about or at home, the FL500R ensures you'll have the right spotlight at hand to shed light on the situation

See full description
Specifications for IL500R Rechargeable LED Work Light, 130/500 Lm, Black, LxWxH 320 X 43 X 33mm
  • Mains Voltage
    5 V, DC
  • Material
    TPE, PC
  • Width
    43mm
  • Operating Life
    2hours
  • Ingress Protection Rating
    IP20
  • Brightness
    470 Lux
  • Power
    0.005kg/mm
  • Bulb Type
    COB LED
  • Luminous Colour
    Daylight White
  • Charge Time
    4hours
  • Rechargeable Battery Voltage
    3.7V
  • Weight
    0.26kg
  • Colour Reproduction Index
    80
  • Illuminates Up To
    22m
  • Colour Temperature
    6500 K
  • Height
    33mm
  • Length
    320mm
  • Battery Capacity
    2.5A·h
  • Luminous Flux
    130 / 500Lumens
  • Protection Type
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome