Interconnectable Festoon Kit 8 LED Bulbs - 240V 16.5m

Interconnectable Festoon Kit 8 LED Bulbs - 240V 16.5m

Order Code: ZT5534718SCopy

£103.99 Inc VAT (20%)


Description

STANLEY Interconnectable Festoon Kit with8 x LED modules, each providing 710 lumens.Each light has a durable polycarbonate body.IP44 rated, making them suitable for use in various environments.Operates on mains power with a voltage range of 220-240V and a frequency of 50/60 Hz.Cable ties included for installation.Specifications:Power Source: 220-240V.Luminous Flux: 710 Lumens.Colour Temp: 6, 000K.Overall Length: 16.5m.

Specifications for Interconnectable Festoon Kit 8 LED Bulbs - 240V 16.5m
  • Light Type
    Festoon Lights
  • Power Source
    240V
  • Bulb Type
    LED