Lead Lamp 5W SMD LED 230V

Order Code: ZT1227314P

£29.99 Inc VAT (20%)


Description

High output illumination with even spread of light. SMD LEDs lower power consumption, saving on energy costs, and have a high shock resistance and life span. Supplied with 5m cable.

Specifications for Lead Lamp 5W SMD LED 230V
  • MFR Part No.
    ML9230V
  • LED Type
    SMD
  • IP Rating
    IP54
  • Cable Length
    5m
  • Weight
    0.65kg
  • Colour Temperature
    6500K
  • Length
    400mm
  • Power
    5W
  • Voltage
    230V
  • Fitted Plug
    Yes
  • Lumen Output
    420Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome