LED 20W Floor Light 230V

LED 20W Floor Light 230V

Order Code: ZT3916983SCopy

£63.99 Inc VAT (20%)


Description

Portable, lightweight floor light with built-in cable storage and power take-off socket. Anti-shock rubber base and comfort grip handle. Diffused lens provides 2000 lumens of cool daylight light. Low 20W power consumption. Built-in tripod mounting fixing provides extra height. 120° light spread. IP44 rating. Dimensions (L x W x D) : 250 x 210 x 340mm. Cable 1.5m.

Specifications for LED 20W Floor Light 230V
  • Power Consumption
    20W
  • Product Type
    Floor Light
  • Voltage
    230V
  • IP Rating
    IP44
  • Cable Length
    1.5m