LED Light Bulb A60 110-240V 10W E27 FPPSLBA6010W

LED Light Bulb A60 110-240V 10W E27 FPPSLBA6010W

Order Code: ZT1283767PCopy

£3.79 Inc VAT (20%)


Description

Faithfull Power Plus LED Energy Saving Light Bulb with an E27 fitting (Large Edison). Energy rated at A++ this 10W bulb produces a bright white 800 lumen output and is more energy efficient than a conventional filament GLS bulb or compact florescent light bulb. This dual voltage bulb can be used in both 110V and 240V fittings and is suitable for both industrial and domestic application were a bright white, non-dimmable light is required. Power 10W Output 800 Lumens Colour Range 6500 Kelvin Bright White Energy rating A++ Cap fitting E27 screw LED lifetime 50,000 hours Voltage 110-240V 10W is equivalent to a standard 60W filament bulb, giving an approximate 83% energy saving compared to conventional GLS bulbs. All outputs quoted are approximate. For use with the following Faithfull Power industrial lighting products FPPSLFESTOON FPPSLFESTLED FPPSLGRIPLE FPPSLLAMP

See full description
Specifications for LED Light Bulb A60 110-240V 10W E27 FPPSLBA6010W
  • Lumens
    800
  • MFR Part No.
    FPPSLBA6010W
  • Watts
    10 (60) Equiv
  • Wattage
    10W
  • Output
    800Lumens
  • Dimmable
    No
  • Fitting
    ES (E27)