LED String Light 16A 110V

LED String Light 16A 110V

Order Code: ZT3929911SCopy

£79.99 Inc VAT (20%)


Description

Anti-corrosive LED baton light. Sturdy steel base. Tough, impact-resistant polycarbonate case and polycarbonate diffuser. Twin 16A 110V power take-off points. 2510 lumens of bright light. Low 40W power consumption. Supplied with 4.75M H05RN-F cable with a BSEN60309 16A plug and a 3.25M H05RN-F cable with a BSEN60309 16A coupler. 6000K colour temperature. IP44 rating.

Specifications for LED String Light 16A 110V
  • IP Rating
    IP44
  • Voltage
    110V
  • Power Consumption
    40W
  • Cable Length
    3.25m
    4.75m
  • Product Type
    LED String Light
  • Colour Temperature
    6000K