LED System Light, Aluminium, Length 1199mm, 40 W

Order Code: ZT2680323S

£1,149.99 Inc VAT (20%)


Description

LED system light, aluminium, length 1199 mm, 40 W. Supplied = assembled. Power = 40 watt. Bulb = LED. Mains voltage = 220 - 240 V/50 - 60 Hz. Colour = dusty grey. Protection type = IP20. Lamp head width = 1199 mm. Weight = 4.1 kg. Luminous colour = neutral white. LED technology. Colour temperature neutral white (5000 K) , colour reproduction index R a > 80. Glare control provided by a structured screen. Housing made of anodised, colourless aluminium and grey plastic. Plastic screen (PMMA injection moulding) Attachment using T slots (8 mm) or lamp holder. Switch for switching on/off. Protection type IP20, protection class I. Includes integrated Wieland GST18i3 connectors for pluggable power distribution in buildings (lamps with pass-through wiring)

See full description
Specifications for LED System Light, Aluminium, Length 1199mm, 40 W
  • Colour
    Dusty Grey
  • Supplied
    Assembled
  • Mains Voltage
    220 - 240 V / 50 - 60 Hz
  • Bulb Type
    LED
  • Weight
    4.1kg
  • Ingress Protection Rating
    IP20
  • Lamp Head Width
    1199mm
  • Colour Temperature
    Neutral White (5000 K)
  • Luminous Colour
    Neutral White
  • Power
    40W
  • Protection Type
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome