Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Luminaire Em Batten LED Twin 4000K IP20 40W 5000LM 4FT
By JCC
Order Code:
ZT5067189S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/luminaire-em-batten-led-twin-4000k-ip20-40w-5000lm-4ft/p/ZT5067189S
Add to quotation
View all Site Lights
Description
JCC LUMINAIRE EM BATTEN LED TWIN 4000K IP20 40W 5000LM 4FT Skypack QR JC71742EM
Specifications
Specifications for Luminaire Em Batten LED Twin 4000K IP20 40W 5000LM 4FT
Length
1220mm
Width
70mm
Maximum System Power
42W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome