Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Luminaire Em LED Oyster 24W 1600LM 395mm White 4000K IP44
By LED Group
Order Code:
ZT5058338S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/luminaire-em-led-oyster-24w-1600lm-395mm-white-4000k-ip44/p/ZT5058338S
Add to quotation
View all Site Lights
Description
LED Group LUMINAIRE EM LED OYSTER 24W 1600LM 395MM WHI 4000K IP44 Oyster R24WLED40EU-01E
Specifications
Specifications for Luminaire Em LED Oyster 24W 1600LM 395mm White 4000K IP44
Housing Material
Steel
Length
395mm
Colour Temperature
4000 - 4000 K
Colour of Light
White
Maximum System Power
24W
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome