Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Luminaire LED Oyster Surface 4000K 24W White IP44
By LED Group
Order Code:
ZT5059351S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/luminaire-led-oyster-surface-4000k-24w-white-ip44/p/ZT5059351S
Add to quotation
View all Site Lights
Description
LED Group LUMINAIRE LED OYSTER SURFACE 4000K 24W WHI IP44 Oyster R24WLED40EU-01
Specifications
Specifications for Luminaire LED Oyster Surface 4000K 24W White IP44
Colour Temperature
4000 - 4000 K
Maximum System Power
26.2W
Outer Diameter
395mm