Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Luminaire Twin Batten LED 4000K 60W 5FT White Anticor
By JCC
Order Code:
ZT5073048S
£73.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
73.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/luminaire-twin-batten-led-4000k-60w-5ft-white-anticor/p/ZT5073048S
Add to quotation
View all Site Lights
Description
JCC LUMINAIRE TWIN BATTEN LED 4000K 60W 5FT WHI ANTICOR 5ft Anti-corrosive JC71556WOP
Specifications
Specifications for Luminaire Twin Batten LED 4000K 60W 5FT White Anticor
Length
1570mm
Material
Brown
IP Rating
G38
Width
118mm
Maximum System Power
57W
Control Gear
Print foil
Housing Colour
Hexagon
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome