Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Luminaire Twin Batten LED 4000K 70W 6FT White Anticor
By JCC
Order Code:
ZT5072989S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/luminaire-twin-batten-led-4000k-70w-6ft-white-anticor/p/ZT5072989S
Add to quotation
View all Site Lights
Description
JCC LUMINAIRE TWIN BATTEN LED 4000K 70W 6FT WHI ANTICOR 5ft Anti-corrosive JC71558WOP
Specifications
Specifications for Luminaire Twin Batten LED 4000K 70W 6FT White Anticor
Length
1870mm
Maximum System Power
70W
Width
118mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome