MAG PEN 3 Rechargeable LED Pencil Work Light, 15 - 150 Lm, 5000 K

Order Code: ZT2700582S

£81.99 Inc VAT (20%)


Description

MAG PEN 3 rechargeable LED pencil work light, 15 - 150 lm, 5000 K. Supplied = assembled. Bulb = COB LED. Operating life = 2 - 20 hrs. Luminous flux = 15 - 150 lumen. Max. brightness = 200 lux. Luminous colour = daylight white. Colour temperature = 6000 K. Power supply = operated by rechargeable battery. Battery version = lithium ion rechargeable battery. Rechargeable battery voltage = 3.7 V. Battery capacity = 0.75 Ah. Charging time = 3, 5 hrs. Protection type = IP20. Length = 174 mm. Width = 31 mm. Height = 21 mm. Weight = 0.08 kg. High efficiency LED COB technology provides a very bright light for both the lamp head and the spotlight on top. With infinitely variable dimmer ranging from 10% to 100%, light output is easy to adapt to suit the task at hand. The magnets integrated in the clip, which can be rotated, and in the base ensure flexible positioning. The slim and elegant MAG PEN 3 provides powerful illumination from both the lamp head and the precise top light. 200 lux illuminance from main light, beam angle 120°, secondary light 2000 lux, beam angle 25°. A switch at the side ensures it is easy to operate. A hardwearing rubber surface and the sturdy housing with a comfortable grip give it a compact design, which allows access even in places that are difficult to reach. The clips, which can be rotated, make the integrated magnets easier to use in difficult work areas and at different angles. The MAG PEN 3 is easy to recharge using a USB cable, avoiding time consuming and inconvenient replacement of the battery. This work light is suitable for all kinds of jobs in automotive workshops, on construction sites or in other demanding work environments. Supplied complete with USB charging cable. The MAG PEN 3 design is unique and covered by an EU design patent.

See full description
Specifications for MAG PEN 3 Rechargeable LED Pencil Work Light, 15 - 150 Lm, 5000 K
  • Supplied
    Assembled
  • Bulb Type
    COB LED
  • Colour Temperature
    6000 K
  • Height
    21mm
  • Rechargeable Battery Voltage
    3.7V
  • Battery Capacity
    0.75A·h
  • Luminous Colour
    Daylight White
  • Ingress Protection Rating
    IP20
  • Width
    31mm
  • Length
    174mm
  • Operating Life
    2-20hours
  • Luminous Flux
    15 - 150Lumens
  • Charge Time
    3.5hours
  • Brightness
    200 Lux
  • Protection Type
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome