MAG PRO Rechargeable Work Light SCG035690

Order Code: ZT2658719S

£69.99 Inc VAT (20%)


Description

SCANGRIP MAG PRO Rechargeable Work Light with a stepless dimmer function in the range of 10 to 100%. COB LEDs provides up to 600 lumens of light and the clever design provides work light and flashlight functionality in one unit. The lamp head is flexible and tilts up to 180. Its ergonomic design ensures comfort and ease of use. Three strong in-built magnetic holders and two retractable hanging hooks provide ultimate flexibility. There is also a battery life indicator on the front of the light. Specifications Main Light Luminous Flux, Max./Min. 600/60 Lumens. Illumice, Max./Min. (@0,5m) 900/90 Lux. Illumice Distance 0.50m. Beam Angle 120. Secondary Light Luminous Flux, Max. 150 Lumens. Illumice, Max. 2,000 Lux. Illumice Distance 0.50m. Length 261mm. Power Source Rechargeable Battery.

See full description
Specifications for MAG PRO Rechargeable Work Light SCG035690
  • Type
    Swivel
  • Battery Type
    Rechargeable
  • Light Type
    Swivel