0
1
2

Maxxpack Hybrid LED Work Light 18V Bare Unit

Order Code: ZT3377988S

£149.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

MAXXPACK Hybrid LED Work Light 18V Bare Unit
The Batavia MAXXPACK Hybrid LED Work Light can be powered by a 18V MAXXPACK battery or from the mains. It illuminates an entire room, 360°. Perfect for jobs inside or around your house, but also for professional jobs, on a construction site. Also as an emergency light during a power outage, on a campsite, and more.

Mounted on a tripod, which provides extra stability. The brightness of the hybrid LED work light can be adjusted in four different settings. Thanks to the IP54 rating, this work light is suitable for inside and outside use.

Specifications:

LED: 216 pcs SMD LED 6500k.
DC Power (18V) : 25W.
DC Mode Lumens (18V) : 2700 lumen.
AC Modepower (230V) : 45W.
AC Mode Lumens (230V) 4300 lumen.
Cable Length: 2m.
IP Rating: IP54.
IK Rating: IK07.
Dimensions: 73.8 x 22.4 x 16.8cm.
Weight: 3.48kg.

Technical Specs
LED: 216 pcs SMD LED 6500k
DC Power (18V) : 25W
DC Mode Lumens (18V) : 2700 lumen
AC Modepower (230V) : 45W
AC Mode Lumens (230V) 4300 lumen
Cable Length: 2 m
IP Rating: IP54
IK Rating: IK07
Dimensions: 73.8 x 22.4 x 16.8cm
Weight: 3.48kg

See full description
Specifications for Maxxpack Hybrid LED Work Light 18V Bare Unit
  • Power Source
    Cordless 18V
  • Light Type
    Work Light
  • Bulb Type
    LED
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome