0
1
2
3
4
5
6
7

Maxxpack LED Work Light 18V Bare Unit

Order Code: ZT3248464S

£59.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Batavia MAXXPACK LED Work Light enables work in a variety of environments. Whether you need a light in your house, workshop, garden, garage, or anywhere else, this 18V work light is all you need. It has 4 different brightness settings, which can be adjusted to your preferences. You can use this light on 25%, 50%, 75%, or 100%.

The head can be rotated horizontally and vertically, so you can direct the light exactly where its needed. There is also a clamp, so the light can be attached to surface, this also prevent the light from moving or falling.

Part of the Maxxpack collection. Within the Maxxpack collection, you can use more than 50 different power tools, with only one battery and charger.

Comes as a Bare Unit, No Battery or Charger.

Specifications:

Bulb: LED.
Power: 15W.
Luminance Adjustment: 4 settings: 25%/50%/75%/100%.
IP Rating: IP54.
Dimensions: 15 x 23.1 x 18.4cm.
Weight: 1.1kg.

See full description
Specifications for Maxxpack LED Work Light 18V Bare Unit
  • Bulb Type
    LED
  • Head Type
    Articulating
  • Voltage
    18V
  • Power Source
    Cordless 18V
  • Light Type
    Work Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome