0
1
2
3

Mini Light Bar 80 LED 12/24V Magnetic Base

Order Code: ZT1227315P

£72.99 Inc VAT (20%)


Description

Extremely bright 80 amber LED high intensity mini light bar fitted with two high strength magnets for ease of installation. Ten modules fitted with eight LEDs, creating a 360° light. Fitted with a 3m cable and 12V vehicle accessory socket. Plug includes two switches, on/off and a momentary switch, giving you the option of ten different flash patterns. Built-in memory recalls last pattern selected. ECE R65 & R10 Approved for highway use. CE Approved and E-Marked. IP56 rated. Single bolt version available (Model No. MLB80SB).

See full description
Specifications for Mini Light Bar 80 LED 12/24V Magnetic Base
  • MFR Part No.
    MLB80MB
  • Weight
    1.2kg
  • Temperature Range
    30C to +50C
  • Voltage
    12-24V dc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome