Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Mini Pod Rechargeable LED 20W
By Connexion
Order Code:
ZT3673444S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£65.79
6%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/mini-pod-rechargeable-led-20w/p/ZT3673444S
Add to quotation
View all Site Lights
Description
Mini Pod Rechargeable LED 20W
Tags:
#BulkDiscount
Specifications
Specifications for Mini Pod Rechargeable LED 20W
Wattage
20W
Product Type
Rechargeable LED
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome