ML003g 40VMAX XGT Cordless Work Light (Body Only)

Order Code: ZT2816624S

£123.99 Inc VAT (20%)


Description

The Makita ML003G 40Vmax XGT Cordless Work Light with 20 LEDs emitting 1,100 Lumens
The Makita ML003G is a Body Only 40V Max XGT Cordless Work Light that can be used with either 40V Max XGT batteries or 18V LXT batteries. IP65 certified dust and water resistant. It is possible to tilt the construction lamp 240 degrees (-30 degrees to 210 degrees). The light can be mounted on a work light tripod (not included) Not compatible with AC power. Sold without a battery or charger.

Features:
20 High Intensity LED lights for a wider range
IP65 rated for maximum weather and water resistance - suitable for job site use
2-mode operation: delivers 1,100 lumens on High mode or 450 lumens on Low mode
Up to 10 hours of continuous illumination with a 4.0Ah 40V XGT battery on High mode
Memory mode function controlled by a single switch that memorises the previous brightness mode
Adjustable knobs enable the user to direct the work light to the desired angle
Integrated handle can be used as a hanging hook
Light will flash to alert the user when the battery charge is low
Lightweight
Can be mounted on optional tripod light stand – GM00002073 (not included)
Specification:
Length: 249 mm
Width: 298 mm
Height: 386 mm
Illumination: 1,100 lx
Net weight: 3.7 - 4.7 kg

See full description
Specifications for ML003g 40VMAX XGT Cordless Work Light (Body Only)
  • Height
    386mm
  • Product Type
    Cordless Work Light
  • Length
    249mm
  • Width
    298mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome