0
1
2
3
4
5
6
7
8

Multi Battery LED Batt. Port. Work Light HL 3000 1140 + 2160lm IP54

Order Code: ZT3112122S

£79.99 Inc VAT (20%)


Description

This portable battery LED HL3000 site light is designed to be compatible with 18V batteries from 7 different manufacturers, Bosch Professional, Dewalt, Festool, Flex, Makita, Metabo CAS and Milwaukee, making it an convenient addition to your workspace. The robust yet versatile design offers a security spotlight torch as well as an on-site work light thanks to the focused SMD LED light and the COB LED light ring. Add this diverse site light to your work space for ease and optimum power.

Features and Benefits
• The ergonomic design of the light allows the user to hold the spotlight as well as place it on a floor or surface and angle to the perfect position
• The light offers a luminous range of SMD LED's of up to 200m whilst the flux COB LED light ring offers a up to 100% area and search light
• The various light levels offered makes this 2-in-1 spotlight and search light the perfect addition to any working environment with versatility and optimum light power

Typical Applications
• Designed for use in harsh and demanding environments

Standards
• Protection class: IP54
• Protection class: III
• BGI608 K2: Use for rough operation with high mechanical, physical and chemical effects

See full description
Specifications for Multi Battery LED Batt. Port. Work Light HL 3000 1140 + 2160lm IP54
  • MFR Part No.
    1173730000
  • Overall Height
    195mm
  • Overall Width
    225mm
  • Number of Pieces
    1
  • Ingress Protection Rating (IP Rating)
    IP54
  • Power Source
    Rechargable Battery
  • Bulb Type
    LED
  • Light Type
    Floodlight
  • Head Type
    Single
  • Resistant Properties
    Dust-resistant
  • Case Material
    Plastic
  • Voltage
    18V
  • Cable Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome