0
1
2
3
4
5
6
7
8
9

Multi Battery LED Telescopic Work Light 6050 MA 7700lm IP54

Order Code: ZT3112137S

£159.99 Inc VAT (20%)


Description

This LED telescopic work light is designed to offer the user versaltility and ease on site. With a battery design that allows compatability with 18V batteries from 7 different manufacturers, Bosch Professional, Dewalt, Festool, Flex, Makita, Metabo CAS and Milwaukee, the work light can be used with a range of different brands.

Features and Benefits
• The work light is compact and fully collapsible with an extendable and adjustable telescopic body for easy transportation and versatility when providing light on site
• The light includes a handy battery and switching level display for easy and quick readability
• The ergonomic handle means easy transportation and adjustability and the tripod mounting makes fixing and stabilising the light easy
• The light comes with a plug-in cable connection and 5m detachable cable for optional mains or battery power
• Light duration depends on the battery used:
- approx. 12 min/1Ah at 100% light output,
- approx. 16 min/1Ah at 75% light output,
- approx. 24 min/1Ah at 50% light output,
- approx. 48 min/1Ah at 25% light output

Typical Applications
• Designed for every-day use on site and in demanding environments

Standards
• Category 2 (K2) equipment: Use for harsh environments with high mechanical, physical and chemical impact
• Protection class: IP54
• Impact resistance: IK08

See full description
Specifications for Multi Battery LED Telescopic Work Light 6050 MA 7700lm IP54
  • MFR Part No.
    1173700004
  • Power Source
    Rechargable Battery
  • Resistant Properties
    Dust-resistant
  • Ingress Protection Rating (IP Rating)
    IP54
  • Light Type
    Tripod Site Light
  • Number of Pieces
    1
  • Overall Height
    1400mm
  • Bulb Type
    LED
  • For Use With
    Every Day On Site Use
  • Case Material
    Plastic
  • Maximum Wattage
    60W
  • Tripod hight adjustment Range
    120 to 1400mm
  • Voltage
    18V
  • Head Type
    Single
  • Cable Length
    5m