0
1
2
3

Multi Tool Brand Site Light 5300 Lumen

Order Code: ZT4272304S

£179.99 Inc VAT (20%)


Description

The 5300-lumen multi-tool brand site light is essential for powerful and portable lighting solutions. With a bright floodlight output, it illuminates entire rooms or specific site zones effectively. Compatible with Makita®, Milwaukee®, Metabo®, and DeWalt® power tool batteries, it offers flexibility for users.

Features and Benefits
• Hybrid rechargeable and mains-powered operation, providing flexibility for various applications
• Compatible with up to 20V 6.0A batteries from Milwaukee®, DeWalt®, Makita®, and Metabo® - supplied with 4 adaptors for convenience
• Rely on durability with heavy-duty nylon construction and a secure battery compartment cover for added ingress protection
• Ensure stability with a sturdy rotating stand/base, featuring holes for tripod/magnet attachment, enhancing usability in different settings
• Experience convenience with an easy-carry rubber grip handle, facilitating transport and manoeuvrability
• Customise lighting with 4 dim settings ranging from 650 to 5300 lumens, accommodating different illumination needs
• Stay powered up with a 2A USB PowerBank port compatible with any battery installed, offering versatility and convenience
• Monitor battery levels and charging status with 4 battery level and charging indicators, ensuring uninterrupted operation
• Comes with a 5-meter heavy-duty 24V 2.7A H05RN-F charger/power lead with UK, EU, US, and AU adaptors included, providing global usability

Typical Applications
• Construction sites
• Workshops
• Domestic

See full description
Specifications for Multi Tool Brand Site Light 5300 Lumen
  • Case Material
    Nylon
  • Overall Depth
    181mm
  • MFR Part No.
    MTB-5300
  • Overall Height
    257mm
  • Maximum Wattage
    50W
  • Bulb Type
    COB LED
  • Light Type
    Site Light Kit
  • Power Source
    Mains
    Rechargable Battery
  • Overall Width
    238mm
  • Voltage
    20V
  • Head Type
    Single
  • Ingress Protection Rating (IP Rating)
    IP65
  • Cable Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome