SCANGRIP MULTILIGHT FLOOD CONNECT Light with 1500 lumen floodlight head. It offers 2 lighting settings: 50% or 100%. Provides you with complete freedom to choose and tailor exactly the work light solution you need. Either you choose the MULTILIGHT BODY CONNECT handle and combine it with a selected light head, or you choose to acquire the body and more individual light heads to obtain a work light solution covering different purposes. Due to the flexible part of the body all light heads can be adjusted in an angle of 120. To ensure maximum functionality of the work light the body is equipped with a newly invented, flexible mounting system. The system provides a combination of a bracket, a hook, and a magnet in one unit. The strap is made of polyurethane which is both flexible, and durable with a smooth surface. By the snap hook at the end of the strap you can lock and fix the work light to any position. In the same way, the integrated magnet can be used to mount the work light body at any metallic surface available. The magnet is extremely powerful with a force strong enough to hold both body, light head, and battery. Comes as a Bare Unit. Can be powered by: -METABO/CAS Batteries 12V 4.0Ah - 18V 5.2Ah. -CONNECT POWER SUPPLY. -An 18V battery from a leading power tool brand, such as Milwaukee, DeWalt, Makita, etc., by using the SCANGRIP CONNECT CONNECTOR. Specifications: Luminous Flux, Max./Min.: 1, 500/750 Lumens.Illuminance, Max.Min. (@0, 5m) : 2, 400/1, 200 Lux.Illuminance Distance: 0.50m.Beam Angle: 110.Dimensions: 145 x 116 x 197mm.Weight: 0.61kg.