Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Navara Hb x LED Highbay 120/160/200W 840 1-10V DIM 90 Degree IP65
By KSR Lighting
Order Code:
ZT5087406S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/navara-hb-x-led-highbay-120-160-200w-840-1-10v-dim-90-degree-ip65/p/ZT5087406S
Add to quotation
View all Site Lights
Description
KSR Lighting NAVARA HBX LED HIGHBAY 120/160/200W 840 1-10V DIM 90DEG IP65 Navara HBX KSR98202
Specifications
Specifications for Navara Hb x LED Highbay 120/160/200W 840 1-10V DIM 90 Degree IP65
Colour Temperature
4000 - 4000 K
Maximum System Power
200W
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome