Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Navara x 4FT 40W 4600LM 840 IP65 LED Anti-corrosive
By KSR Lighting
Order Code:
ZT5075292S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/navara-x-4ft-40w-4600lm-840-ip65-led-anti-corrosive/p/ZT5075292S
Add to quotation
View all Site Lights
Description
KSR Lighting NAVARA X 4FT 40W 4600LM 840 IP65 LED ANTI-CORROSIVE Navara X KSR9881
Specifications
Specifications for Navara x 4FT 40W 4600LM 840 IP65 LED Anti-corrosive
Colour Temperature
4000 - 4000 K
IP Rating
IP65
Light Source Type
LED non-replaceable
Control Gear
Not required
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome