NOVA 2 CONNECT LED Work Light 12V/18V Bare Unit SCG036100C

Order Code: ZT2658654S

£91.99 Inc VAT (20%)


Description

The SCANGRIP NOVA 2 CONNECT is a powerful compact all-round work light designed for the professional user. It features the latest high-performance COB LED technology and provides up to 2000 lumen of illumination. A light dimmer function makes it possible to adjust the light into five different steps according to the work task. Due to the flexible stand and built-in hook, the lamp can be placed in different positions to obtain the desired lighting angle. Its housing is made of sturdy die-casted aluminium and resistant to strokes, shocks and vibrations. The durable construction makes NOVA 2 CONNECT perfect for the demanding, rough working environment. As an extra feature, it has a built-in power bank with USB outlet to charge mobile devices. Comes as a Bare Unit. Can be powered by -METABO/CAS Batteries 12V 4.0Ah - 18V 5.2Ah. -CONNECT POWER SUPPLY. -An 18V battery from a leading power tool brand, such as Milwaukee, DeWalt, Makita, etc., by using the SCANGRIP CONNECT CONNECTOR. Specifications Luminous Flux, Max./Min. 2,000/200 Lumens. Illumice, Max.Min. (@0,5m) 16,000/1600 Lux. Illumice Distance 0.50m. Beam Angle 110. Dimensions 161 x 164mm. Weight 0.72kg.

See full description
Specifications for NOVA 2 CONNECT LED Work Light 12V/18V Bare Unit SCG036100C
  • Voltage
    18-DecV
  • Bulb Type
    LED
  • Head Type
    Pivot
  • Output
    2000Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome