Organisation And Sorting Station, Single, Light Grey

Order Code: ZT2722239S

£929.99 Inc VAT (20%)


Description

Organisation and sorting station, single, light grey. Supplied = assembled. Model = stand-alone sorting station. Colour = light grey RAL 7035. Width = 1000 mm. Height = 1000 mm. Depth = 400 mm. Number of compartments = 18 pcs. Material = sheet steel, powder coated. For work instructions, orders, QC documents, mail etc. Robust design for a long service life in industrial applications. Welded sheet steel construction. Powder coated, body and frame in light grey RAL 7035. Sorting station 18 compartments. Internal width of each compartment 290 mm. Height x width x depth 1000 x 1000 x 400 mm.

See full description
Specifications for Organisation And Sorting Station, Single, Light Grey
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Material
    Sheet Steel, Powder Coated
  • Model
    Stand-Alone Sorting Station
  • Width
    1000mm
  • Depth
    400mm
  • No. of Compartments
    18
  • Height
    1000mm