Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
OxfordLED IP20 5ft Twin High Output 4000K 80W 8400lm
By JCC Lighting
Order Code:
ZT3588751S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/oxfordled-ip20-5ft-twin-high-output-4000k-80w-8400lm/p/ZT3588751S
Add to quotation
View all Site Lights
Description
OxfordLED IP20 5ft Twin High Output 4000K 80W 8400lm
Specifications
Specifications for OxfordLED IP20 5ft Twin High Output 4000K 80W 8400lm
IP Rating
IP20
Length
5ft
Colour Temperature
4000K
Product Type
Twin High Output
Wattage
80W
Lumens
8400lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome