PL210R Rechargeable LED Work Light, 90/210 Lm, Black, LxWxH 172 X 27 X 22mm

Order Code: ZT2701499S

£71.99 Inc VAT (20%)


Description

PL210R rechargeable LED work light, 90/210 lm, black, LxWxH 172 x 27 x 22 mm. Bulb = SMD LED. Operating life = 2.5 hrs. Luminous flux = 90/210 lumen. Max. brightness = 800 lux. Illuminates up to = 30 m. Luminous colour = daylight white. Colour temperature = 6500 K. Colour reproduction index = 80. Power supply = operated by rechargeable battery. Battery version = lithium ion rechargeable battery. Rechargeable battery voltage = 3.7 V. Battery capacity = 1.1 Ah. Charging time = 3 hrs. Mains voltage = 5 V, DC. Power = 0, 001 kW. Protection type = IP20. Length = 172 mm. Width = 27 mm. Height = 22 mm. Light head diameter = 27 mm. Weight = 0.12 kg. Material = PC, ABS plastic, TPR. Powerful, bright light and intense illumination of 210 lumens when using the main lamp. Small additional light on the lamp head with 90 lumens. Built-in Li-ion battery pack (3.7 V/1100 mAh) Base that rotates 360° including magnet for flexible light alignment. Robust plastic housing with retaining clip and magnet on the rear of the housing. USB power supply unit as a charging option (not included in scope of delivery) Battery charge level indicated by LED. The handy and reliable light is easy to integrate into the demanding daily routine when working on a lifting platform, performing inspections, or jobs in workshops or industry. The lamp produces an intense light due to the use of SMD LED technology. The bright main luminaire has a brightness of 210 lumens. An additional spotlight on the lamp head with 90 lumens provides a powerful precision light that guarantees you won't overlook anything. The LED light has a colour temperature of approx. 6500 K and therefore reduces strain on the eyes. This means a pleasantly natural, white light that does not cause fatigue and ensures the user can work at ease. Universal use The light features a base that rotates 360° into which a magnet has been integrated. The light can also be secured anywhere using the retaining clip, which also includes a magnet. This leaves both hands free for the work you are doing in the workshop, on construction sites or during assembly tasks. Powerful battery - charge and go A built-in 3.7 V lithium-ion battery ensures a long operating time and constant brightness. The workshop light operates for approx 2.5 hours and the additional light operates for approx. 5 hours. The lamp can be charged with a USB charger directly at the socket, or by using a car adapter in a vehicle (not included) The practical charge indicator reliably indicates the charge status. Whatever you're working on when out and about or at home, the PL210R ensures you'll have the right spotlight at hand to shed light on the situation

See full description
Specifications for PL210R Rechargeable LED Work Light, 90/210 Lm, Black, LxWxH 172 X 27 X 22mm
  • Material
    PC, ABS Plastic, TPR
  • Mains Voltage
    5 V, DC
  • Light Head Diameter
    27mm
  • Weight
    0.12kg
  • Ingress Protection Rating
    IP20
  • Luminous Colour
    Daylight White
  • Brightness
    800 Lux
  • Height
    22mm
  • Length
    172mm
  • Battery Capacity
    1.1A·h
  • Colour Temperature
    6500 K
  • Operating Life
    2.5hours
  • Bulb Type
    SMD LED
  • Colour Reproduction Index
    80
  • Illuminates Up To
    30m
  • Power
    0.001kg/mm
  • Width
    27mm
  • Luminous Flux
    90 / 210Lumens
  • Rechargeable Battery Voltage
    3.7V
  • Charge Time
    3hours
  • Protection Type
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome