Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Plasterers Light 30W 110V
By Connexion
Order Code:
ZT3673410S
£83.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
83.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/plasterers-light-30w-110v/p/ZT3673410S
Add to quotation
View all Site Lights
Description
Plasterers Light 30w 110V
Specifications
Specifications for Plasterers Light 30W 110V
Voltage
110V
Wattage
30W
Product Type
Plasterers Light
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome