Power Supply CAS Power Supply Unit 100 - 240 V for Scangrip Connect Work Lights

Order Code: ZT4130937S

£139.99 Inc VAT (20%)


Description

POWER SUPPLY CAS power supply unit, 100 - 240 V, for Scangrip Connect work lights. Frequency = 50/60 Hz Hz. Mains voltage = 100 - 240 V. Protection type = IP65. Height = 72 mm. Width = 83 mm. Depth = 124 mm. Product type = accessories for lamps. Converts the CONNECT work light into a cable powered model. Unlimited light availability with power supply using a cable. The new POWER SUPPLY CONNECT works with both CONNECT and CAS work lights. Max. power consumption 90 W. Cable 5 m/2 x 0.75 mm² H05RN-F, earthed plug type F.

See full description
Specifications for Power Supply CAS Power Supply Unit 100 - 240 V for Scangrip Connect Work Lights
  • Height
    72mm
  • Cable Length
    5m
  • Product Type
    Accessories for lamps
  • Depth
    124mm
  • Protection Type
    IP65
  • Width
    83mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome