Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
RadiaLED Utility Mains IP65 283mm Bulkhead 21W 4000K 1350lm LED Opal
By JCC Lighting
Order Code:
ZT3589251S
£45.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
45.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/radialed-utility-mains-ip65-283mm-bulkhead-21w-4000k-1350lm-led-opal/p/ZT3589251S
Add to quotation
View all Site Lights
Description
RadiaLED Utility Mains IP65 Ø283mm Bulkhead 21W 4000K 1350lm LED Opal
Specifications
Specifications for RadiaLED Utility Mains IP65 283mm Bulkhead 21W 4000K 1350lm LED Opal
Product Type
Bulkhead
Diameter
283mm
IP Rating
IP65
Finish
Opal
Wattage
21W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome