Rechargable LED Work Light

Order Code: ZT3410994S

£104.99 Inc VAT (20%)


Description

6 SMD’s produce an exceptional 90 degree floodlit work area of 350 lumens.1 W high powered flashlight torch end light produces an 80 lumen directional beam.Lithium-ion rechargeable battery, operation time of 3 – 7 hours.3 powerful magnets, 2 on the back and 1 in the base allowing for hands free operation.6 position positive cam allows the lamp to bend through 180 degrees.Two 360 degree hanging hooks.Robust, impact resistant and ergonomically designed lamp housing with wrist lanyard.Supplied with 240V and USB charging leads.Built in automatic charging cut off.Weight 0.5kg. L x W x H: 100 x 90 x 265mm

See full description
Specifications for Rechargable LED Work Light
  • Battery Type
    Lithium-ion
  • Voltage
    240V
  • Weight
    0.5kg
  • Wattage
    1W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome