Rechargeable LED Work Light 20W

Order Code: ZT3113688S

£39.99 Inc VAT (20%)


Description

This Faithfull Rechargeable LED Work Light is incredibly robust and energy efficient producing 2000 lumens of light output. Drop resistant from two metres, its compact size and heavy-duty metal casing makes the work light ideal for tough working environments, while its slim profile and folding handle allows for easy space saving storage. The internal lithium-ion 3.7V 5000mAh battery will power the light for up to 20 hours and may also be used as a power bank, permitting the charging of most small electronic devices such as mobile phones, MP3 players or tablets. A detachable magnetic base enables the work light to be firmly mounted on any metal surface. Supplied with: 1 x Detachable Magnetic Stand and 1 x USB-C Charging Cable 1m. Specifications: LED Power: 20W. Lumen Output: 2, 000. Beam Angle: 120°. Colour Temp: 5000-6000K. LED Type: COB. IP Rating: IP65. Power Bank Output: USB. Battery: Lithium-ion 3.7V 5000mAh. Run Time: 3 hours (100%) , 6 hours (50%) , 20 hours (10%) Charge Time: Approx 5 hours.

See full description
Specifications for Rechargeable LED Work Light 20W
  • Type
    Work Light
  • Bulb Type
    LED
  • Voltage
    240V
  • Wattage
    20W
  • Power Source
    Corded 240V
  • Light Type
    Work Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome