0
1
2
3
4

Rechargeable LED Work Light SH1000 MA 1000lm IP54

Order Code: ZT3115095S

£22.99 Inc VAT (20%)


Description

This lightweight and compact LED 1000 lumen site light is a versatile and easy complement to any site or location that requires bright and efficient lighting. The super-bright LED floodlight has three brightness levels, a flashlight feature, an illumination endurance of up to six hours, and a charge indicator display. For severe and demanding conditions, the design is incredibly compact, with an ergonomic and protective construction.

Features and Benefits
• Designed with a foldable bracket for positioning and standing as well as a carabiner fastening for mounting upon walls and other flat surfaces
• Built with integrated rechargeable battery compatible with USB chargers for versatility
• Super-bright LED light can be used in a range of environments, from camping to onsite work, with a splash and dust-proof design that is protected against day-to-day wear and erosion

Typical Applications
• Designed for use in harsh environments as well as camping, gardening and general DIY work spaces

Standards
• Protection class: IP54
• Impact resistance: IK07

See full description
Specifications for Rechargeable LED Work Light SH1000 MA 1000lm IP54
  • MFR Part No.
    1173700005
  • Bulb Type
    LED
  • Light Type
    Lead Lamp
  • Overall Height
    100mm
  • Number of Pieces
    1
  • Maximum Wattage
    10W
  • Ingress Protection Rating (IP Rating)
    IP54
  • Voltage
    5V
  • Head Type
    Single
  • Case Material
    Plastic
  • Tripod hight adjustment Range
    To Xmm
  • Overall Width
    100mm
  • Resistant Properties
    Dust-resistant
  • Power Source
    Rechargable Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome