Rechargeable Spray Gun Light 5W SMD LED

Order Code: ZT2622126S

£49.99 Inc VAT (20%)


Description

• Rechargeable 100lm spray gun light.
• Manufactured to fit most guns.
• Ideal for low light areas where traditional booth lights do not reach adequately.
• Suitable for home or bodyshop use.
• Supplied with Type-C USB cable.
• Model No. SGL01

See full description
Specifications for Rechargeable Spray Gun Light 5W SMD LED
  • MFR Part No.
    SGL01
  • LED Type
    5W SMD LED
  • Charge Time
    2.5hours
  • Lumen Output
    High/Low, 100/30lm
  • CRI Rating
    90
  • Operating Time
    High/Low, 4/11hr
  • Clamp Size
    25-45mm
  • IP Rating
    IP65
  • Battery
    3.7V 0.75Ah Li-Ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome