Rechargeable Under-bonnet Light 13W SMD LED

Order Code: ZT2622211S

£59.99 Inc VAT (20%)


Description

• Rechargeable Under-Bonnet 1200 Lumen SMD LED worklight with three brightness settings.
• 180° Swivel handle for adjustable lighting angle.
• Each end has a 360° swivel/hanging hook and a magnet.
• 3.7V 4400mAh Li-ion battery.
• 1.8m USB charging cable.
• Includes LED charge indicator.
• Max. 4hr run time.
• Model No. LED139

See full description
Specifications for Rechargeable Under-bonnet Light 13W SMD LED
  • MFR Part No.
    LED139
  • Charge Time
    4-6hr at 5V dc 1A
  • Ip Rating
    IPXX
  • IP Rating
    IPXX
  • LED Type
    SMD
  • Weight
    0.79kg
  • Power
    13W
  • Battery
    3.7V 4.4Ah Li-ion Battery
  • Operating Time
    High 1hr, Mid 2hr, Low 4hr
  • Lumen Output
    1200Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome