0
1
2
3
4
5

Rotating Warning Emergency Light 12 SMD LED & 6 SMD LED 3 x AAA Cell

Order Code: ZT1426525S

£13.99 Inc VAT (20%)


Description

Rotating warning light is ideal to keep in the car for a variety of roadside emergency applications and hazard awareness.
Durable, waterproof (IPX5) and extremely heavy-duty design.
Features nine different warning functions with 12 ultra-bright amber coloured SMD LEDs and three white SMDs for use as a torch producing 150 lumens.
Visible 360° at 500m distance.
Includes three magnets for adhering to any ferrous material and hanging hook for hands-free operation.
Powered by 3 x AAA batteries (not included).

See full description
Specifications for Rotating Warning Emergency Light 12 SMD LED & 6 SMD LED 3 x AAA Cell
  • MFR Part No.
    LED040
  • LED Type
    SMD
  • Weight
    145g
  • Battery
    3 x AAA (not included)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome