Round Work Light with Magnetic Base 27W LED

Order Code: ZT1226945P

£32.99 Inc VAT (20%)


Description

9 x 3W Epistar™ high power LEDs. Produces up to 2160 lumens output. Operating voltage of 10-30V DC. Waterproof rating of IP68. ECE R10 Certified and E-Marked. Suitable replacement for traditional halogen work lights. Powder coated die-cast aluminium housing. Adjustable grade 304 shock-resistant stainless steel bracket. Supplied with a magnetic base, coiled cable and vehicle accessory socket plug.

See full description
Specifications for Round Work Light with Magnetic Base 27W LED
  • MFR Part No.
    LED3RM
  • Weight
    0.78kg
  • Power
    27W
  • Voltage
    10-30V dc
  • Lumen Output
    2160Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome