Scangrip Vega 2600 Lumen LED Work Light 240V

Order Code: ZT2604124S

£109.99 Inc VAT (20%)


Description

Scangrip Vega 2600 Lumen LED Work Light 240V The Scangrip Vega 2600 is a sturdy, lightweight LED floodlight for the professional user, which provides high quality illumination to a variety of indoor and outdoor areas. With a great design, performance and durability, the floodlight offers a strong light output and high quality at an attractive price. The VEGA work light comes with an integrated carrying handle and a stand for direct mounting of the lamp on the SCANGRIP TRIPOD (not included). The powerful LEDs provide a diffused and pleasant, non-blinding, uniform work light, with a large dispersion. Since the robust housing of the VEGA LITE 2600 is made of a highly shock-resistant plastic material, it is perfect for a working environment. The LEDs in the floodlight do not produce heat, so there is no fire hazard when using the VEGA lamp. Sold with 2 pin plug with a 3 pin adapter. Features: Powerful, diffused, non-blinding illumination Durable housing made of highly shock resistant plastic material Powerful illumination - up to 2600 lumen Minimum heat production compared to traditional halogen work lights Specification: Light source: 83 LEDs Illuminance: 4000 lux@0.5m LUMINOUS FLUX: 2600 lm Cable: 5m / 2x1mm2 H05RN-F/Schuko Operating voltage: 100-240V AC / 50-60Hz INGRESS PROTECTION: IP54 IMPACT PROTECTION: IK07 CRI: > 80 CCT: 6000K Temperature: -10° to +40°C Dimensions: 288 x 103 x 280 mm Weight: 2.75kg

See full description
Specifications for Scangrip Vega 2600 Lumen LED Work Light 240V
  • Weight
    2.75kg
  • Product Type
    LED Work Light
  • Voltage
    240V
  • Lumens
    2600

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome