0
1
2
3
4
5
6
7

SLR-1750 Work Light, with Powerbank, 1750Lumens

Order Code: ZT1404135X

£79.99 Inc VAT (20%)


Description

A compact USB rechargeable site light with a bright 1750 lumen output.

Features and Benefits
• The torch has a folding 180° stand that contains a useful carabiner hook and tripod mount, as well as strong integral magnets
• Red LED functions for signalling and emergencies
• USB power bank allows effective charging of small devices
• The IPX5 rating ensures high water resistance
• Glow-in-the-dark strip for extra visibility

Typical Applications
• Automotive
• Maintenance

See full description
Specifications for SLR-1750 Work Light, with Powerbank, 1750Lumens
  • Weight
    600g
  • Colour
    Black
    Yellow
  • Beam Distance
    50m
  • MFR Part No.
    SLR-1750
  • Series
    SLR-1750
  • Bulb Type
    LED
  • Battery Size
    Rechargeable Li-on Battery
  • Lumens
    1750Lumens
  • Battery Operation Time
    4.5-195hours