0
1
2

SLR-3500 LED Work Light &Powerbank 3, 500 Lumens IP54

Order Code: ZT1718498S

£154.99each Inc VAT (20%)
£619.96 minimum order value
£159.993% off

Minimum order quantity: 4.
Currently unavailable

Description

The SLR-3500 is an ultra-bright 3500 lumen LED work light that features a power bank and a rechargable battery which can also charge other products via a USB. The light can rotate for ease of use in any environment, with a strong magnetic base to ensure stable placement. The strengthened polycarbonate light also features an anti-glare lens.

Features and Benefits
• Ultra-bright LED light
• Strong magnetic base
• Easy rotation for flexible use
• Up to 6 hour run time

Typical Applications
• Ideal for industries and settings where ultra-bright, focused light is required

See full description
Specifications for SLR-3500 LED Work Light &Powerbank 3, 500 Lumens IP54
  • Voltage
    7.4V
  • Bulb Type
    LED
  • Power Source
    Li-ion Battery
  • MFR Part No.
    SLR-3500
  • Ingress Protection Rating (IP Rating)
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome