SMD LED Tripod Site Light 35W 240V

SMD LED Tripod Site Light 35W 240V

Order Code: ZT2424307SCopy

£52.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Voltage: 240V~50HzLED power: 35 WattLumen output: 3600Beam angle: 120°Cable Length: 2.5mColour range: 6,500KLED lifetime: Up to 50,000 hoursAdjustable height: 1010-2000mm

Specifications for SMD LED Tripod Site Light 35W 240V
  • Type
    Tripod Site Light
  • Voltage
    240V
  • Bulb Type
    LED
  • Power Source
    Corded 240V
  • Light Type
    Tripod Site Light
  • Wattage
    35W